Coupler with Locking Arms, 1-1/2In, 250psi

  • Mfr # QCG-D150

  • Zoro # G2306245


product price:  $63.62
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Coupler Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QCG-D150
Zoro #
G2306245
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
1-1/2"
Pipe Size
1-1/2"
Thread Size
1-1/2"-11-1/2
Hose Fitting Size
1 1/2 in
Socket Inside Diameter
2 1/8 in
Plug Outside Dia.
3-27/32"
Overall Length
2-3/8"
Coupling Size
1-1/2"
Socket"side Diameter
2-1/8"
Pipe Size - Pipe Fitting
1-1/2"
Size
1-1/2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Aluminum
Coupling Type
Type D
Connection Type
NPT
Max. Pressure
250 psi
Gasket Material
Nitrile
Coupling Component
Socket
Max. Working Pressure @ 70 F
250 psi
Hose Fitting Gender
Female
Fitting Type
FNPT
Includes Locking Arm
Yes
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Female Coupler x FNPT
Pipe Fitting Material
Aluminum
For Hose I.D.
1-1/2"
Type
D
Connection
Female Coupler x FNPT
Material of Construction
Aluminum

Description

Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 1 1/2 in, Female, Connection Type NPT, Hose Fitting Size 1 1/2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 3 27/32 in, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Overall Length 2 3/8 in, Includes Locking Arm Yes, Thread Size 1-1/2 in -11-1/2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.