3/4 in FNPT Stainless Steel Coupling, Class 3000, 304 Grade, 2 in Overall Length

  • Mfr # 4307000062

  • Zoro # G2308092


product price:  $13.79
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307000062
Zoro #
G2308092
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size
3/4"
Pipe Size (Fittings)
3/4"
Outside Dia.
1-21/64"
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 5/16 in
Overall Length
2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Specific Pipe Fitting Shape
Coupling
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Fittings Sub-Category
Couplings
Max. Steam Pressure
1965 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
2570 psi@100 Degrees F
For Pipe Schedule
160
Class
Class 3000
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Maximum Operating Pressure
Refer to Specification
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Color
Silver
Includes Seal
No

Description

The ZORO SELECT - 4307000062 is a stainless steel coupling designed to connect two 3/4-in pipes or tubes in a straight line. Constructed from 304 stainless steel, it features female threaded connections on both ends with FNPT (National Pipe Tapered Female) threads conforming to ASME B1.20.1 standards. The coupling is rated for Class 3000 pressure applications, supporting a maximum pressure of 2570 psi at 100°F and a maximum steam pressure of 1965 psi at 350°F. This fitting is rated for use in plumbing, process, and high-pressure systems.

Key Features:

  • Material: 304 Stainless Steel with compliance to ASTM A182
  • Size: 3/4 in nominal pipe size on both ends
  • Connection Type: Female NPT threads on Side A and Side B
  • Pressure Rating: Class 3000 with maximum pressures of 2570 psi @ 100°F (internal) and 1965 psi @ 350°F (steam)
  • Dimensions: 2 in overall length; 1-21/64 in outside diameter
  • Standards: Threads per ASME B1.20.1 NPT; dimensions per ASME B16.11
  • Does not include pre-applied thread sealant or seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.