Globe Valve, Class 125, 1/4 In., FNPT

  • Mfr # 502 1/4

  • Zoro # G2308214


product price:  $65.01
/ea

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1/4"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
502 1/4
Zoro #
G2308214
UPC #
697988580510
Country of Origin
United States

Dimensions

Pipe Size - Valves
1/4"
Inlet to Outlet Length - Valves
1 5/8 in
Handle Diameter
2 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Handle Height
3.06 in
Connection Size - Side 2
1/4 in
Overall Length
1.63 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 125
Max. Fluid Temp. - Valves
406 Degrees F
Standards
ASTM B505, ASTM B62, MSS SP-80
Item
Globe Valve
Bonnet Style
Screw-In
Max. Air Pressure
Not Rated
Seal Material
Bronze
Max. Steam Pressure - Valves
125 psi WSP
Handle Material
Iron
Valve Stem Type
Rising
Handle Type
Wheel
Max. Fluid Pressure - Valves
200 psi
Wedge Material
Bronze
Top of Handle to Inlet Center - Valves
3 1/16 in
Body Material
Bronze
Stem Material
Brass
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Connection Type - Side 2
NPT
Globe Valve Type
Z-Body
Disc Material
Bronze
Seat Material
Bronze
Operating Temperature - Maximum
406 Degrees F
Connection Type - Side 1
NPT
For Media
Gas, Oil, Steam, Water
Bonnet Material
Bronze
Coefficient of Volume (Cv)
1.16
Maximum Pressure - Steam
125 psi
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-20 Degrees F
Valve Series
502

Description

Globe Valve, Pipe Size - Valves 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 1 5/8 in, Top of Handle to Inlet Center - Valves 3 1/16 in, Valve Class Class 125, Stem Material Brass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.