Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER020LD-15

  • Zoro # G2314654


product price:  $6,736.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER020LD-15
Zoro #
G2314654
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
27 15/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
9 1/2 in
Housing Width
11 11/16 in
Minimum Retracted Length
22 19/32 in
Lifting Hook Opening Width
1 19/32 in
Mfr. Warranty Length
1 yr
Body Depth
9 1/2 in
Body Length
27 15/16 in
Body Width
11 11/16 in
Maximum Lifting Length
15 ft
Controller Cord Length
11 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
14/2.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 5/8 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Control Cord
11 ft
Reeving
1
Finish
Electrostatic Enamel
Clutch
Friction
Control
110V Push Button Control Pendant
Classification
H4
Thermal Protection
Included
Lubrication
Oil Bath
Trolley Configuration
Hook Mounted
Amps @ Low Volts
4.5 A
Item
Electric Chain Hoist
Brake
DC Current
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Pendant IP Rating
IP65
Number of Load Chains
1
Clutch Type
Friction Clutch
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Clutch
Clutch Included
Maximum Lifting Capacity
4,000 lb
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
Body Finish
Enamel
Overload Protection Included
Yes
Chain Grade
Grade 80
Controls
Push Button Pendant
Minimum Lift Speed
2.5 fpm
Current at Min. Voltage
9.1 A
Body Material
Aluminum
Maximum Lift Speed
14 fpm
Chain Material
Alloy Steel
Headroom
22 19/32 in
Motor Horsepower
2 3/8 hp
Duty Classification
H4
Starts and Stops per Hour
120, 240
Programmable
Programmable by VFD
Resistance Properties
Corrosion Resistant, Wear Resistant
Includes Brake
Brake Included
Mount Type
Hook Mounted - No Trolley
Hoist IP Rating
IP55
Number of Reeves
1
Current at Max. Voltage
4.5 A
Brake Type
DC Current
For Outdoor Use
Yes
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 22 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.