Pump, Jet, 1 HP

  • Mfr # 1D873

  • Zoro # G2316806


product price:  $636.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Amps
18.0/9.0 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
18 gpm
Body Material
Cast Iron
Max. Suction Lift
50 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1D873
Zoro #
G2316806
UPC #
190735131855
Country of Origin
United States

Dimensions

Height (In.)
13-7/8
Length (In.)
14-7/8
Width (In.)
7-1/2
Overall Width
7 1/2 in
Overall Length
15 in
Overall Height
13 7/8 in
Discharge Dia.
1 in
Inlet Dia.
1 1/4 in
Discharge Diameter
1 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

HP
1 hp
Amps
18.0/9.0 A
Flow Rate @ 10 Ft. Lift @ 40 PSI
18 gpm
Body Material
Cast Iron
Max. Suction Lift
50 ft
Includes
Motor, Pressure Gauge, Pressure Regulator, Pressure Switch
Flow Rate @ 50 Ft. Lift @ 40 PSI
5.4 gpm
Inlet
1-1/4 in NPT
Discharge
1 in NPT
Ejector Included
No
Outlet
1" NPT
Material of Construction
cast iron
GPM of Water @ 60 Ft @ 30, 50 PSI
10.7 8.0
GPM of Water @ 80 Ft @ 30, 50 PSI
7.7 5.2
Tank PSI
30 50
GPM of Water @ 100 Ft @ 30, 50 PSI
5.0 4.2
GPM of Water @ 90 Ft @ 30, 50 PSI
5.5 4.7
GPM of Water @ 40 Ft @ 30, 50 PSI
13.2 11.0
Pressure Switch Setting
30 to 50 psi
GPM of Water @ 20 Ft @ 30, 50 PSI
14.3 14.0
GPM of Water @ 70 Ft @ 30, 50 PSI
9.2 6.3
GPM of Water @ 110 Ft @ 30,50 PSI
4.5 3.7
GPM of Water @ 10 Ft @ 30, 50 PSI
19.5 19.0
Voltage
115/230
Item
Convertible Well Jet Pump
GPM of Water @ 50 Ft @ 30, 50 PSI
12.8 9.7
GPM of Water @ 30 Ft @ 30, 50 PSI
15.3 7.5
Flow Rate @ 50 Ft. Lift @ 30 PSI
8.3 gpm
Flow Rate @ 10 Ft. Lift @ 50 PSI
12.5 gpm
Flow Rate @ 20 Ft. Lift @ 50 PSI
14 gpm
Discharge Standard
NPT
Rated Voltage
115/230V AC
Flow Rate @ 50 Ft. Lift @ 50 PSI
2.5 gpm
Inlet Standard
NPT
Flow Rate @ 80 Ft. Lift @ 50 PSI
5.2 gpm
Flow Rate @ 20 Ft. Lift @ 30 PSI
14.3 gpm
Flow Rate @ 80 Ft. Lift @ 30 PSI
7.7 gpm
Flow Rate @ 10 Ft. Lift @ 30 PSI
23.4 gpm
Application
Ground Water Extraction
For Media Type
Clear Water
Media Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
19.5 gpm
Installation
Floor Standing, Pedestal-Mount
NSF Certifications for Food and Drinking Water
NSF 372
Suction Lift - Maximum
50 ft
Media Temperature - Minimum
34 Degrees F
Phase
Single
Frequency
60 Hz
Shut Off Pressure - Maximum
125 psi
Series
Dayton
Best Efficiency Flow
10.6 gpm
Includes Ejector
No Ejector Included
Pressure Switch Setting - Maximum
50 psi
Power Source
Corded Electric
Full Load Current
18.0/9.0 A
Best Efficiency Head
135 ft
Horsepower
1 hp
Product Type
Convertible Well Jet Pump
Case Pressure - Maximum
150 psi
Discharge Gender
Female
Priming
Manual
Motor Enclosure Design
Open Drip Proof
Inlet Pressure - Maximum
150 psi
Pump Technology
Centrifugal
Inlet Gender
Female
Pressure Switch Setting - Minimum
30 psi

Description

Convertible Well Jet Pump, HP 1 hp, Rated Voltage 115/230V AC, Amps 18.0/9.0 A, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 23.4 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 18 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 12.5 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 14.3 gpm, Flow Rate @ 20 Ft. Lift @ 50 PSI 14 gpm, Flow Rate @ 50 Ft. Lift @ 30 PSI 8.3 gpm, Flow Rate @ 50 Ft. Lift @ 40 PSI 5.4 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI 2.5 gpm, Flow Rate @ 80 Ft. Lift @ 30 PSI 7.7 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.