Shop LITTLE GIANT PUMP

Submersible Pump, 1 1/2 hp, 230V AC, 3 Wires, 10.6 A, 11 Stages, 16 gpm

  • Mfr # 559200
  • Zoro # G905293498

product price: 
$
3,053.00
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Number of Wires
3
Amps
10.6 A
Rated Voltage
230V AC
Phase - Pumps
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
559200
Zoro #
G905293498
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump
HP
1 1/2 hp
Number of Wires
3
Amps
10.6 A
Rated Voltage
230V AC
Phase - Pumps
1
Nominal Flow Rate
16 gpm
Number of Stages
11
Discharge Head Material
Stainless Steel
Flow Rate @ 100 Ft. @ 40 PSI
22 gpm
Flow Rate @ 100 Ft. @ 50 PSI
21 gpm
Shaft Material
17-4 PH Stainless Steel
Impeller Material
Acetal
Phase
Single
Max. Head
467 ft
Flow Rate @ 150 Ft. @ 50 PSI
17.5 gpm
Max. Operating Temp.
120 Degrees F
Flow Rate @ 150 Ft. @ 40 PSI
19.5 gpm
Application
Ground Water Extraction
Series
W16G15S11-32S
Priming
Self-Priming
Discharge Gender
Female
Net Positive Suction Head Required
2 ft of head
Media Temperature - Maximum
120 Degrees F
Feet of Head - Maximum
395 ft
For Media Type
Clear Water
Pump Technology
Centrifugal
Installation
Submersible
Thermal Protection
Auto
Best Efficiency Flow
21 gpm
Power Source
Corded Electric
NSF Certifications for Food and Drinking Water
NSF 61
Full Load Current
10.6 A
Product Type
Submersible Deep Well Pump
Discharge Standard
NPT
Best Efficiency Head
120 ft
Requires Control Panel
Control Panel Required
Flow Rate - Maximum
25 gpm
Number of Speeds
1
Media Temperature - Minimum
33 Degrees F
Frequency
60 Hz
Horsepower
1 1/2 hp
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Discharge Dia.
1 1/4 in
Bore Diameter - Minimum
4 in
Discharge Diameter
1 1/4 in
Manufacturer Warranty Length
2 yr
Pump Diameter
3.9 in

Description

Submersible Pump, HP 1 1/2 hp, Rated Voltage 230V AC, Amps 10.6 A, Phase - Pumps 1, Number of Stages 11, Number of Wires 3, Discharge Head Material Stainless Steel, Impeller Material Acetal, Shaft Material 17-4 PH Stainless Steel, Nominal Flow Rate 16 gpm, Flow Rate @ 100 Ft. @ 40 PSI 22 gpm, Flow Rate @ 100 Ft. @ 50 PSI 21 gpm, Flow Rate @ 150 Ft. @ 40 PSI 19.5 gpm, Flow Rate @ 150 Ft. @ 50 PSI 17.5 gpm, Max. Head 467 ft, Discharge Dia. 1 1/4 in, Max. Operating Temp. 120 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.