1/4" Compr Brass Mini Ball Valve 3-Way
Mfr # 4A-MB4XPFA-BP
Zoro # G2317095
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
One-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4A-MB4XPFA-BP
Zoro #
G2317095
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/4 in
Outlet Connection Size - Side 2
1/4 in
Outlet Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Description
Manual Three-Way Ball Valve, Body Material Brass, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Not Applicable, Inlet Connection Type Compression, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.