Valve and Electrical Focus Lockout Station

  • Mfr # S1900VE410

  • Zoro # G2317603


product price:  $690.99
/ea
Free Shipping & Returns

Key Features

Includes
(1) 427 Snap-On Safety Hasp, (1) 468L Handle-Off Ball Valve Lockout, (1) 480 Gate Valve Lockout, (1) 481 Gate Valve Lockout, (1) 482 Gate Valve Lockout, (1) 483 Gate Valve Lockout, (1) 488 Plug Cover, (1) S2005 Compact Plug Prong Lockout, (1) S3068 Ball Valve Lockout, (1) S806 Cable Lockout Device, (2) 420 Steel Safety Hasps, (2) 491B Circuit Breaker Lockouts, (2) 496B Wall Switch Covers, (2) 497A Danger Do Not Operate Safety Tags (12 Tags/Pack), (6) 410 Red Zenex(TM) Thermoplastic Padlocks with Trilingual Write-On Padlock Labels, (6) 493B Circuit Breaker Lockouts
For Lockout Type
Electrical, Valve
Number of Components
57
Number of Padlocks Held
32
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1900VE410
Zoro #
G2317603
UPC #
071649088315
Country of Origin
Multiple

Dimensions

Width
22 in
Height
26 1/2 in
Depth
4 1/8 in
Overall Width
1.5 in
Overall Depth
4.5 in
Overall Height
27 in

Details

Item
Lockout Station
Includes
(1) 427 Snap-On Safety Hasp, (1) 468L Handle-Off Ball Valve Lockout, (1) 480 Gate Valve Lockout, (1) 481 Gate Valve Lockout, (1) 482 Gate Valve Lockout, (1) 483 Gate Valve Lockout, (1) 488 Plug Cover, (1) S2005 Compact Plug Prong Lockout, (1) S3068 Ball Valve Lockout, (1) S806 Cable Lockout Device, (2) 420 Steel Safety Hasps, (2) 491B Circuit Breaker Lockouts, (2) 496B Wall Switch Covers, (2) 497A Danger Do Not Operate Safety Tags (12 Tags/Pack), (6) 410 Red Zenex(TM) Thermoplastic Padlocks with Trilingual Write-On Padlock Labels, (6) 493B Circuit Breaker Lockouts
For Lockout Type
Electrical, Valve
Number of Components
57
Number of Padlocks Held
32
Key Type
Keyed Different
Legend
Lockout Station
Keyed
Different
Portable
No
Filled/Unfilled
Filled
Material
Polycarbonate
Color
Yellow
Number of Padlocks Included
6
Lockout Application
Electrical/Valve Lockout
Language
English
Wall Mounting
Yes
Included Padlock Body Material
Thermoplastic
Lockout Visibility
Yes
Number of Hooks
16
Max. Number of Padlocks
6
Lockout Station Closure Type
Closed
Number of Pockets
6
Door Type
Acrylic
Number of Key Hooks
16
Electrical Lockouts Included
(1) Cable Lockout Device, (2) Plug Lockout Devices, (2) Wall Switch Lockout Devices, (8) Circuit Breaker Lockout Devices
Cover Type
Closed
Background Color
Yellow
Mount Type
Fasteners
Number of Compartments
6
Padlock Body Material
Thermoplastic
Number of Labels Included
6
Valve Lockouts Included
(2) Ball Valve Lockout Devices, (4) Gate Valve Lockout Devices
Total Number of Components Included
18
Number of Lockouts Included
57
Cable Lockouts Included
(1) S806 Cable Lockout Device
Visibility Inside
Clear Door/Window
Number of Tags Included
24
Number of Hasps Included
3
Legend Type
Text
Station Type
Lockout Station
Filled
Yes

Description

Lockout Station, Cable Lockouts Included (1) S806 Cable Lockout Device, Cover Type Closed, Electrical Lockouts Included (1) Cable Lockout Device, (2) Plug Lockout Devices, (2) Wall Switch Lockout Devices, (8) Circuit Breaker Lockout Devices, Filled Yes, Number of Hasps Included 3, Number of Lockouts Included 57, Number of Padlocks Included 6, Number of Tags Included 24, Visibility Inside Clear Door/Window, For Lockout Type Electrical, Valve, Language English, Mount Type Fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.