Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK

  • Mfr # LWXIS0370USA-100BX

  • Zoro # G2317646


product price:  $20.39
/pk 100, $0.20/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
3/8 in
Minimum Thickness
0.123 in
Maximum Thickness
0.123 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWXIS0370USA-100BX
Zoro #
G2317646
UPC #
096653487565
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.738 in
Minimum Thickness
0.123 in
Maximum Thickness
0.123 in
Inside Diameter
0.377 in
Outside Diameter - Maximum
47/64 in
Inside Diameter - Maximum
3/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Silver
Rockwell Hardness
C38
Thickness Tolerance
+0.01 in
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Extra Duty

Description

Split Lock Washer, Extra Duty, Steel, Finish Zinc, Fits Bolt Sizes 3/8 In, Inside Dia. 0.377 In, Outside Dia. 0.738 In, Thickness 0.123 In, Thickness Tolerance +0.010 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.