1/2" FNPT Stainless Steel Ball Cone Spring Check Valve

  • Mfr # 6210301

  • Zoro # G2317883


product price:  $88.15
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
Width
1.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6210301
Zoro #
G2317883
UPC #
670750633317
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Width
1.12"
Length
2.31"
Size
1/2"
Overall Height
1-1/8"
Pipe or Tube Size - Check Valves
1/2 in
Overall Length
2.31 in
Pipe or Tube Size
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Stainless steel
Max. Water Pressure - Valves
400 psi
Item - Check Valves
Check Valve
Seat Material
RPTFE
Seal Material - Check Valves
EPDM
Min. Temp. - Valves
33 Degrees F
Mounting Position
Vertical or Horizontal
Max. Temp. - Valves
180 Degrees F
Mechanism and Body Design
Inline Ball Cone
Cracking Pressure
0.5 psi
Cracking Pressure - Check Valves
0.500 psi
Max. Temp.
350 Degrees F
Flow Design
Single
Spring Material
316 Stainless Steel
Sub-Category
Stainless Steel
Spring Material - Check Valves
316 Stainless Steel
Connection Type - Check Valves
FNPT x FNPT
Max. Steam Pressure - Valves
150 psi WSP
Max. Pressure
400 psig CWP
Seat Material - Check Valves
RPTFE
Item
Ball Cone Spring Check Valve
Body Material - Valves
Stainless Steel
Material of Construction
stainless steel
Max. Water Pressure
400 psi Non Shock CWP
Max. Steam Pressure
150 psi SWP
Application - Valves
General Purpose
Mounting Orientation - Check Valves
Horizontal, Vertical
Standards
CRN
Flow
1.4 gpm
Seal Material
EPDM
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Type
Ball Cone
Maximum Pressure - Operating
400 psi
Operating Temperature - Maximum
350 Degrees F
Includes Counterweight
No Counterweight
Valve Body Style
Inline
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
For Media
Compressed Air, Steam
Connection Type - Side 1
NPT
Silent Check
Standard
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
125 psi
3-A Standard Compliance
Not Rated
Check Mechanism
Ball
Coefficient of Volume (Cv)
1.4
Operating Temperature - Minimum
33 Degrees F
Check Mechanism Material
RPTFE
Valve Ways
2-Way
Valve Series
62

Description

The Apollo 62-100 Series is uniquely suited for applications in corrosive environments, including chemical processing, pulp and paper and other process industries. The rugged stainless steel body and RPTFE ball cone check provide reliable, patented protection against reverse flow.


•Unique Design (US Patent # 4,172,465)
•Spring-Loaded For Fast Seating Action
•Center Guided - Radial Alignment Never Needed
•Straight-Through Flow Minimizes Pressure Loss

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.