1-1/4" FNPT Galvanized Coupling

  • Mfr # 1LBP3

  • Zoro # G2320656


product price:  $12.79
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1LBP3
Zoro #
G2320656
UPC #
190735924259
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Pipe Size
1-1/4"

Details

Item
Coupling
Specific Fitting Shape
Coupling
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Coupling
Fitting Connection Type
FNPT
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Max. Pressure
1500 psi @ 150 Degrees F WOG
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Material
Malleable Iron
Saturated Steam Pressure
300 psi
Pipe Fitting Schedule/Class
Class 300
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
11 1/2
Finish/Coating
Galvanized
Class
Class 300
Color
White
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
11 1/2

Description

Straight, Malleable Iron, Galvanized, Class Class 300, 1 1/4 in, Female, Threaded, 11 1/2, 1 1/4 in, Female, Threaded, 11 1/2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.