Convolute Wheel, Metal Finishing, 6x1x1, FN
Mfr # 66261004141
Zoro # G2321112
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Style
Metal Finishing
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66261004141
Zoro #
G2321112
UPC #
662610041417
Country of Origin
Mexico
Dimensions
Diameter
6 in
Width
1 in
Face Width
1 in
Overall Diameter
6 in
Connector Size
1 in
Details
Style
Metal Finishing
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Hard (9)
Grade
Fine
Series
Bear-Tex Series 4000
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Heavy Deburring Applications
Grit
220
Maximum Operating Speed
6,000 RPM
Color
Gray
Abrasive Type
Non-Woven
Density Rating
Hard (9)
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (9), Grade Fine, Series Bear-Tex Series 4000, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Color Gray, Grit 220
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.