Coil Type L Copper Tubing, 3/8" Outside Dia (Discontinued)
- Mfr # LY02060
- Zoro # G2322573
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LY02060
Zoro #
G2322573
UPC #
685768316480
Country of Origin
Unknown
Dimensions
Outside Dia.
3/8"
Tube Size
1/4"
Wall Thickness
0.030"
Inside Dia.
0.315"
Details
Item
Type L Copper Tubing
Application
Water
Copper Tube Shape
Coil
Max. Pressure
912 psi
Temp. Range
150 Degrees to 400 Degrees F
Standards
ASTM B88
Soft/Hard
Soft
Copper Tube Coating
Yellow Plastic
Material
Copper
Description
Type L Copper Tubing, Application Water, Material Copper, Standards ASTM B88, Wall Thickness 0.030 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.