Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, Pilot Operated, NBR

  • Mfr # 8214G030

  • Zoro # G2325005


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8214G030
Zoro #
G2325005
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Height
4-15/16 in
Overall Length
3-5/16 in
Overall Width
2-3/8 in
Center Line Pipe Center Size
3-21/32 in
Orifice Diameter
3/4 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow Gas Shut Off, Test Port
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
5 psi Air/Inert Gas, Fuel Gas, Water
Operating Pressure Differential - Minimum
0 psi Fuel Gas
Item
Solenoid Valve
Application
Finishing, Low Gas Supply, Painting, Space Constrained
Body Material
Aluminum
Ambient Temp. Range
-40 Degrees to 125 Degrees F
Electrical Connections
1/2 in Conduit
Valve Design
2-Way/2-Position
Standards
CSA C/I, CSA C22.2, CSA Z21.21, FM, UL Listed
Coil Insulation Class
F
Coil Enclosure
With Junction Box
BtuH
247,500 BtuH
Valve Positions
2-Position
Frequency
60 Hz
Operating Pressure Differential Fuel Gas - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
5.1
Fluid Temperature - Maximum
125 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
5 psi
Ambient Temperature - Minimum
-40 Degrees F
Gas Capacity
247,500 BtuH
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Wattage
17.1 W
Thread Type
NPT
Response Time
1 sec
Operating Pressure Differential Fuel Gas - Maximum
5 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Actuator Type
Double Solenoid
Mounting Orientation
Vertical
Includes Seal
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Coil
Yes
Environmental Rating
Hazardous, Indoor, Outdoor
Operating Pressure Differential Water - Maximum
5 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow Gas Shut Off, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 5.1, Operating Pressure Differential Air/Inert Gas - Maximum 5 psi, Operating Pressure Differential Fuel Gas - Maximum 5 psi, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure With Junction Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.