Hang and Stack Bin, Industrial Grade Polymer, Teal (Discontinued)
- Mfr # 30210TEAL
- Zoro # G2329643
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30210TEAL
Zoro #
G2329643
UPC #
032903006094
Country of Origin
United States
Dimensions
Inside Width
3-7/16"
Inside Height
2-13/16"
Inside Length
4-3/4"
Details
Color
Teal
Load Capacity
10 lb.
Material
Industrial Grade Polymer
Item
Hang and Stack Bin
Volume Capacity
0.02 cu. ft.
ESD Conductive
No
Includes
Molded Slots for ID Labels
Description
Hang and Stack Bin, Outside Length 5 3/8 in, Outside Width 4 1/8 in, Outside Height 3 in, Inside Length 4 3/4 in, Inside Width 3 7/16 in, Inside Height 2 13/16 in, Volume Capacity 0.02 cu ft, Load Capacity 10 lb, Material Industrial Grade Polymer, Color Teal, Use Divider No. Mfr. No. 402105KY84, Use with Grainger Divider No. 5KY84, Use Lid Number Mfr. No. 30211CRY, Use with Grainger Lid No. 46U433, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels, ESD Conductive No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.