Abrasive Roll, 2-3/4" W x 75 ft. L, 80G
Mfr # 66261131691
Zoro # G2330133
product price:Â $61.95
/eaKey Features
Overall Length
75 ft
Overall Width
2 3/4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261131691
Zoro #
G2330133
UPC #
662611316910
Country of Origin
Canada
Dimensions
Overall Length
75 ft
Overall Width
2 3/4 in
Length
75 ft
Width
2 3/4 in
Details
Item
PSA Abrasive Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
Medium
Grit
80
Backing Material
Paper
Backing Weight
B
Series
A275
Color
Tan
Vacuum Hole Design
Non-Vacuum
Coating Coverage
Open
Vacuum Holes
Non-Vacuum
Attachment Type
PSA
Resistance Properties
Clog, Load, Tear, Water
Product Type
Sandpaper Roll
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Brown, Grade Coarse, Grit P80, Series A275OP, Overall Length 75 ft, Overall Width 2 3/4 in, Resistance Properties Clog, Load, Tear, Water, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.