This item is Discontinued.

Zoro Select PTFE Race Linkage Rod Ends, 1/2-20, RH 6G175

PTFE Race Linkage Rod Ends, 1/2-20, RH (Discontinued)

  • Mfr # 6G175
  • Zoro # G2333441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6G175
Zoro #
G2333441
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2-20"
Inside Dia.
0.500/0.502"
Dimension E
1.312"
Dimension AA
0.500/0.502"
Dimension H
1.062"
Dimension G
2.125"
Dimension A
1/2-20"
Dimension J
2.781"
Dimension N
0.625"

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Construction
Follows SAE Specification J1120
Item
PTFE Race Linkage Rod Ends
Bearings
Ball, With PTFE-Lined Raceway

Description

PTFE Race Linkage Rod Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.