3/4" FNPT Ball Cone Spring Check Valve

  • Mfr # FP CHK 687-12F12F-B

  • Zoro # G2334272


product price:  $22.19
/ea

Key Features

Pipe Size
3/4"
Hex Size
15/16"
Connection Type
FNPT
Connection
FNPT
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP CHK 687-12F12F-B
Zoro #
G2334272
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Hex Size
15/16"
Overall Height
1 3/8 in
Length
2 1/2 in
Width
1 3/8 in
Size
3/4"
Pipe or Tube Size - Check Valves
3/4 in
Overall Length
2.5 in
Pipe or Tube Size
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Polypropylene
Body Material - Valves
Glass Filled Polypropylene
Cracking Pressure - Check Valves
0.33 psi
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure
0.33 psi
Sub-Category
Polypropylene
Material of Construction
Glass Filled Polypropylene
Seal Material
Buna-N
Max. Water Pressure - Valves
125 psi
Seat Material
Glass Filled Polypropylene
Full Flow - Valves
Yes
Spring Material - Check Valves
Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Temp. - Valves
140 Degrees F
Max. Pressure
125 psi
Application - Valves
General Purpose
Connection Type - Check Valves
FNPT x FNPT
Mounting Position
Vertical or Horizontal
Min. Temp. - Valves
-20 Degrees F
Max. Water Pressure
125 psi
Flow Design
Single
Item
Ball Cone Spring Check Valve
Mechanism and Body Design
Inline Ball Cone
Seat Material - Check Valves
Glass Filled Polypropylene
Seal Material - Check Valves
Buna-N
Max. Temp.
140 Degrees F
Item - Check Valves
Check Valve
Mounting Orientation
Horizontal, Vertical
Seal
Buna
Type
Ball Cone Design
Operating Temperature - Maximum
140 Degrees F
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Maximum Pressure - Operating
125 psi
Silent Check
Standard
Coefficient of Volume (Cv)
12.5
Valve Body Style
Inline
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-20 Degrees F
For Media
Air, Fluids
Connection Type - Side 2
NPT
Check Mechanism
Poppet
3-A Standard Compliance
Not Rated
Valve Series
687

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Glass Filled Polypropylene, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.33 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Glass Filled Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.