Run Tee, Carbon Steel, FNPT x MNPT, PK5

  • Mfr # 5RLJ6

  • Zoro # G2339675


product price:  $12.19
/pk 5, $2.44/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Run Tee
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1/8-27
Fitting Connection Type
FNPT x MNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLJ6
Zoro #
G2339675
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/8-27
Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Thread Size B
1/8 in -27
Fitting Side C Nominal Pipe Size
1/8 in
Fitting Thread Size A
1/8 in -27
Thread Size
1/8-27
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Thread Size C
1/8 in -27

Details

Item
Run Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Run Tee
Pipe Fitting Schedule/Class
Class 150
Fitting Connection Type
FNPT x MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Max. Pressure
3000 psi
Standards
SAE
Specific Pipe Fitting Shape
Run Tee
Basic Pipe Fitting Shape
Tee
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Side C Pipe Threading
27
Fitting Side C Type
NPT
Fitting Side B Pipe Threading
27
Finish/Coating
Zinc Plated
Fitting Side B Gender
Male
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
27
Class
150
Fitting Side C Gender
Female
Fitting Side B Type
NPT

Description

Run Tee, Pipe Fitting Material Carbon Steel, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/8 In., Fitting Connection Type FNPT x MNPT x FNPT, Standards SAE, Max. Pressure 3000 psi, Temp. Range -65 Degrees to 400 Degrees F, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.