Hex Pipe Plug, Carbon Steel, MNPT, PK10

  • Mfr # 5RLE6

  • Zoro # G2339891


product price:  $6.29
/pk 10, $0.63/ea
Sold in multiples of 2 for $12.58

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Plug
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5RLE6
Zoro #
G2339891
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
1/4"
Pipe Size - Pipe Fitting
1/4"
Hex Size
1/2 in
Nominal Pipe Size
1/4 in
Overall Length
3/4 in
Thread Size
1/4 in -18
Outside Diameter
1/2 in

Details

Item
Hex Pipe Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Plug
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Hex Plug
Standards
SAE
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Connection Type
Male NPT
Max. Pressure
3000 psi
Class
150
Max. Steam Pressure
5,000 psi
Material Grade
12L14
Fitting Side A Pipe Threading
18
Plug Drive Style
Hex
Includes Pre-Applied Thread Sealant
No
Magnetic
Yes
Includes Seal
No
Finish/Coating
Zinc-Plated
Low Lead Certified Standard
Not Complaint
Low Lead Compliance Level
Not Compliant

Description

Plug, 1/4 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Class 150, Threaded, 17/32 in Outside Diameter, 3/4 in Overall Length, 5,000 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, 1/4 In.-18, Magnetic Yes, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.