Hex Pipe Plug, Carbon Steel, MNPT, PK10

  • Mfr # 5RLE5

  • Zoro # G2339900


product price:  $3.69
/pk 10, $0.37/ea
Sold in multiples of 3 for $11.07

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Plug
Pipe Fitting Schedule/Class
Class 150
Standards
SAE
Fitting Connection Type
Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLE5
Zoro #
G2339900
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Size
7/16 in
Pipe Size (Fittings)
1/8"
Pipe Size - Pipe Fitting
1/8"
Outside Diameter
3/8 in
Thread Size
1/8 in -27
Overall Length
1/2 in
Nominal Pipe Size
1/8 in

Details

Item
Hex Pipe Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Plug
Pipe Fitting Schedule/Class
Class 150
Standards
SAE
Fitting Connection Type
Male NPT
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Max. Pressure
3000 psi
Specific Pipe Fitting Shape
Hex Plug
Temp. Range
-65 Degrees to 400 Degrees F
Max. Steam Pressure
5,000 psi
Magnetic
Yes
Low Lead Certified Standard
Not Complaint
Plug Drive Style
Hex
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Fitting Side A Pipe Threading
27
Material Grade
12L14
Class
150
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Zinc-Plated

Description

Hex Head Plug, 1/8 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Class 150, Male NPT, 3/8 in Outside Diameter, 1/2 in Overall Length, 5,000 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 27, 1/8 in -27, Magnetic Yes, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.