Cleanout Plug, 2 In MNPT

  • Mfr # 1WJE2

  • Zoro # G2340186


product price:  $3.19
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Cleanout Plug
Specific Fitting Shape
Cleanout Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WJE2
Zoro #
G2340186
UPC #
012871029394
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Outside Diameter
2 3/8 in
Overall Length
1 3/8 in
Nominal Pipe Size
2 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Cleanout Plug
Specific Fitting Shape
Cleanout Plug
Fitting Connection Type
MNPT
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Plug
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
Cleanout Plug
Temp. Range
-40 Degrees to 180 Degrees F
Plug Construction
Cored
Color
Black
Application
DWV
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Schedule
Schedule 40
Plug Drive Style
3/4" Square
Includes Seal
No
Connection
MNPT

Description

Plug, 2 in Nominal Pipe Size, ABS, Schedule 40, Male NPT, For Pipe Schedule Schedule 40, 2 3/8 in Outside Diameter, 1 3/8 in Overall Length, -40 Degrees to 180 Degrees F, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.