One-Hole Compression Lug, 3/0 AWG Max, 5/16 in Stud, Long Barrel, Aluminum, Ruby

  • Mfr # 60141

  • Zoro # G2342724


product price:  $14.49
/ea

Key Features

For Wire Size
3/0 AWG
For Conductor Material
Aluminum
For Stud Size
5/16 in
Material
Aluminum
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60141
Zoro #
G2342724
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
3/0 AWG
For Stud Size
5/16 in
Barrel Size
Long
Tongue Width
1.06 in
Barrel Length
Long
Cable Size
3/0
Width
1.06"
Length
2.83"
Length (Straight Wireway)
2.83 in
Tongue Thickness
0.22 in
Barrel Outside Diameter
0.77 in
Overall Length
2.83 in
For Stranded Aluminum Wire Size - Maximum
3/0 AWG
Overall Width
1.06 in
Tongue Length
1.09 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Aluminum
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
60
Color Code
Ruby
Standards
CSA Certified, UL Listed
Connector Type
Long Barrel
Plate Material
Electro Tin
Tongue Style
Standard
Construction
Wrought Aluminum
Hole Center to End
0.44 in
Peep Hole
No
Maximum Voltage
35 kV AC
For Wire Type
Solid, Stranded
Special Features
High-Conductivity
Contact Finish
Tin
Insulation
None
Voltage Rating
35 kV
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Ruby, Die Code 60, Tongue Angle Straight, Tongue Width 1.06 in, For Conductor Material Aluminum, For Stud Size 5/16 in, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.77 in, Connector Type Straight Barrel, Contact Finish Tin, For Stranded Aluminum Wire Size - Maximum 3/0 AWG, For Wire Size 3/0 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.