3/4" Sweat Brass Ball Valve Inline

  • Mfr # 94A20401

  • Zoro # G2344781


product price:  $15.55
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
94A20401
Zoro #
G2344781
UPC #
670750823688
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
2.75 in
Connection Size - Side 2
3/4 in
Handle Length
3.78 in
Handle Height
2.14 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases
Connection Type
Sweat x Sweat
Item
Ball Valve
Stem Type
Blowout Resistant
Ball Valve Product Group
Manual
Features
General Purpose
Temp. Range
0 Degrees to 400 Degrees F
Handle Material
PVC, Steel
Handle Type
Lever
Compliance
MSS SP-110
Seat Material
PTFE
Standards
CSA, FM
Body Material
Brass
Stem Material
Brass
Max. Pressure
600 PSI CWP
Seal Material
EPDM
Type
Two Piece
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
Operating Temperature - Minimum
0 Degrees F
Color - Valve Handle
Yellow
Handle - Locking
Non-Locking
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
400 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 2
Sweat
Maximum Pressure - Combustible Gas
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 1
Sweat
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
0
Valve Series
94A

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.