Straight Flute Hand Tap, 9/16"-12, Taper, 4 Flutes, UNC

  • Mfr # 14338

  • Zoro # G2345481


product price:  $36.85
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14338
Zoro #
G2345481
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
3-19/32"
Tap Thread Size
9/16"-12
Pitch Diameter Limit
H3
Thread Length
1-21/32"
Size
9/16"
55% Thread Drill Size
1/2 in
Tap Length Standard
ANSI
Shank Length
1 29/32 in
65% Thread Drill Size
12.50 mm
Thread Size
9/16"-12
75% Thread Drill Size
12.20 mm
Square Size
0.3220 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 374
Tap Finish
Bright (Uncoated)
Tap Grouping
Tap
Number of Pieces
1
List Number
5303
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
5303
Measurement System
Fractional Inch
Thread Standard
UNC
Primary Material Application
Steel
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N
Threads per Inch
12
Thread Limit
H3
Class of Fit
2B, 3B
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Taper, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B, 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.