Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7Z866
Zoro #
G2346294
UPC #
-
Country of Origin
Multiple
Details
Item
Combination Motor/Controller
HP
1/18
Voltage
90VDC
Nameplate RPM
1800
Motor Application
Variable Speed
Motor Amps
0.75
Full Load Torque
1.95 in.-lb.
Includes
4Z141 Motor and 4Z828 Controller
Rotation
CW/CCW
Input Voltage
115 vac
Motor Enclosure Design
Totally Enclosed Nonventilated
Motor Design
DC Permanent Magnet
Motor Mounting Type
Face/Base
Description
Combination Motor/Controller, DC Permanent Magnet, Totally Enclosed Nonventilated, 1/18 HP, Nameplate RPM 1800, Voltage 90V DC, Motor Amps 0.75, Full Load Torque 1.95 in-lb, Face/Base Motor Mounting Type, CW/CCW Rotation, Input Voltage 115V AC, Includes 4Z141 Motor and 4Z828 Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.