1-1/2" FNPT Bronze Swing Check Valve

  • Mfr # 510T 1 1/2

  • Zoro # G2356873


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Pipe or Tube Size - Check Valves
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510T 1 1/2
Zoro #
G2356873
UPC #
697988580947
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Pipe or Tube Size - Check Valves
1-1/2"
Size
1 1/2"
Length
4"
Overall Length
4 in
Pipe or Tube Size
1 1/2 in
Height - Cap to Inlet Center
2 3/8 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Item - Check Valves
Check Valve
Item
Swing Check Valve
Sub-Category
Bronze
Material of Construction
Bronze
Cracking Pressure
0.5 psi
Full Flow - Valves
Yes
Max. Steam Pressure - Valves
150 psi WSP
Max. Water Pressure
300 psi
Body Material - Valves
Bronze
Standards
ASTM B16, ASTM B62, MSS SP-80
Seal Material - Check Valves
PTFE
Flow - Valves
76.00 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Cap to Inlet Center
2-3/8"
Seat Material
Bronze
Max. Water Pressure - Valves
300 psi @ 150 Degrees F
Min. Temp. - Valves
-20 Degrees F
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Application - Valves
General Purpose
Connection Type - Check Valves
FNPT x FNPT
Max. Steam Pressure
150 PSI WSP
Max. Temp. - Valves
406 Degrees F
Mechanism and Body Design
Inline Swing
Max. Temp.
406 Degrees F
Seat Material - Check Valves
Bronze
Max. Pressure
300 psi
Mounting Position
Vertical or Horizontal
Seal Material
PTFE
Flow Design
Single
Flow
76 gpm
Mounting Orientation
Horizontal
Seal
PTFE
Type
Swing
Check Mechanism Material
PTFE
Vacuum Service Rating
Not Rated
Valve Body Style
Inline
Connection Type - Side 2
NPT
Silent Check
Standard
Coefficient of Volume (Cv)
76
Includes Counterweight
No Counterweight
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Operating Temperature - Maximum
406 Degrees F
For Media
Gas, Oil, Steam, Water
Check Mechanism
Swing
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
150 psi
Connection Gender - Side 1
Female
Maximum Pressure - Operating
300 psi
Connection Gender - Side 2
Female
Valve Series
510T

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 300 psi @ 150 Degrees F, Max. Steam Pressure - Valves 150 psi WSP, Seat Material Bronze, Flow - Valves 76 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.