Float Valve and Float with Fixed Arm

  • Mfr # M052

  • Zoro # G2357512


product price:  $10.59
/ea

Key Features

Pipe Size
1/2"
Float Size
1 1/2" x 4"
Length and Mounting Size
6 7/10" x 1"
Connection Type
MNPT
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M052
Zoro #
G2357512
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Float Size
1 1/2" x 4"
Length and Mounting Size
6 7/10" x 1"
Size
1/2"
Connection Size - Side 1
1/2 in
Float Diameter
4 1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Item
Float Valve Kit
Connection Type
MNPT
Body Material
PVC
Float Material
Polyethylene
Valve Flow - Pressure (1)
40 psi
Valve Flow - Flow (2)
1.6 gpm
Max. Pressure
100 psi
Valve Flow - Pressure (2)
60 psi
Standards
NSF
Valve Flow - Flow (1)
1.3 gpm
Valve Material
PVC
Flow Rate
1.3 gpm @ 40 psi
Mounting
Bulkhead
Manufacturer Warranty
1 yr
Valve Body Style
Angle
Includes Float and Rod
Float and Rod Included
Arm Adjustability
Fixed
Operating Temperature - Minimum
33 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Seat Style
Single Seated
Operating Temperature - Maximum
100 Degrees F
Float Shape
Cylindrical
Seal Material
Santoprene Rubber
Connection Gender - Side 1
Male
For Media
Water
Connection Type - Side 1
NPT
Maximum Pressure - Operating
100 psi
Valve Series
M

Description

Float Valve Assembly, Mounting Bulkhead, Size 1/2 in, Connection Type MNPT, Rod Thread Not Applicable, Rod Length Not Applicable, Rod Material Not Applicable, Body Material PVC, Valve Flow - Pressure (1) 40 psi, Valve Flow - Flow (1) 1.3 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 1.6 gpm, Max. Pressure 100 psi, Length and Mounting Size 6-7/10 in x 1 in, Valve Material PVC, Float Material Polyethylene, Float Size 1-1/2 in x 4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.