Zoro Select
External Tooth Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK
Mfr # M51460.100.0001
Zoro # G2358483
original price:
$3.75
9% off
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Outside Diameter 18 mm
- Minimum Thickness 0.9 mm
- Maximum Thickness 2.7 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK M37480.080.0002
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK U51501.016.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK U37480.016.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK U37321.031.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK M51460.050.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK U37480.011.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Phosphor Bronze, Plain Finish, 100 PK U50462.016.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 10000 PK 02WE410
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3.5 Spring Steel, Zinc Clear Finish, 10000 PK M3.5D6797J
- ZORO SELECT External Tooth Lock Washer, For Screw Size M4 Spring Steel, Zinc Plated Finish, 100 PK M37302.040.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M10 Steel, Zinc Plated Finish, 100 PK M37480.100.0001
- Zoro Select Tooth Lock Washers