Illuminated Push Button, 22mm, Yellow

  • Mfr # XB4BW35B5

  • Zoro # G2359052


product price:  $98.29
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Yellow
Action
Momentary
Type of Operator
Round Guarded Button
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB4BW35B5
Zoro #
G2359052
UPC #
785901381587
Country of Origin
France

Dimensions

Size
22 mm
Height
47 mm
Length
101 mm
Width
30 mm
Mounting Diameter
0.87 in (22 mm)
Depth
3.98 in (101 mm)
Overall Width
1.18 in
Overall Height
1.85 in
Overall Depth
3.98 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Illuminated Push Button
Voltage
24V AC/DC
Color
Yellow
Action
Momentary
Type of Operator
Round Guarded Button
Lamp Type
LED
Shape
Round
Head Material
Metal
Terminal Connection
Screw Clamp
Contact Form
1NO/1NC
Bezel
Chrome Plated Metal
Lamp Module Voltage
24V AC/DC
Lamp Module Type
Full Voltage
Basic Material
Metal
IP Rating
IP66, IP67, IP69, IP69K
Number of Operators
1
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Contact Type
1NO/1NC
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
NEMA Contact Rating Designation
A600/Q600
Contact Rating
10A @ 600V AC
Lamp Voltage
24V AC/DC
Average Life
100000 hr
Product Type
Push Button Operators
Type
Steady Signal
Resistance To Electromagnetic Fields
9.14 V/m (10 V/m) IEC 61000-4-3
Bezel Material
Chrome
IK Degree Of Protection
IK06 IEC 50102
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Contacts Material
Silver alloy (Ag/Ni)
Contacts Usage
Standard contacts
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Current Consumption
18 mA
Device Presentation
Complete product
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) IEC 60947-1
Light Source
Universal LED
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Contact Type and Composition
1 NO + 1 NC
IP Degree Of Protection
IP66 IEC 60529; IP67; IP69; IP69K
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Operating Travel
0.06 in (1.5 mm) NC changing electrical state); 0.10 in (2.6 mm) NO changing electrical state); 0.17 in (4.3 mm) total travel)
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end IEC 60947-1
Rated Supply Voltage
24 V AC/DC 50/60 Hz
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2; 8 kV in free air (in insulating parts) IEC 61000-4-2
Product Or Component Type
Illuminated push-button
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Bulb Base
Integral LED
Terminals Description ISO n°1
(13-14)NO; (21-22)NC
Fixing Collar Material
Zamak
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
Electrical Reliability
Less than 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4; Less than 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
Rated Insulation Voltage
600 V 3)IEC 60947-1
Mechanical Durability
10000000 cycles
Resistance To Fast Transients
2 kV IEC 61000-4-4
Operating Force
3.5 N NC changing electrical state; 3.8 N
Vibration Resistance
5 gn 2 to 500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Supply Voltage Limits
19.2 to 30 V DC; 21.6 to 26.4 V AC
Positive Opening
With IEC 60947-5-1 appendix K
Product Certifications
LROS (Lloyds register of shipping); DNV; GL; UL Listed; CSA; BV
Surge Withstand
1 kV IEC 61000-4-5
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Operator Profile
Orange flush
Protective Treatment
TH
Service Life
100000 h at rated voltage and 25°C
Electrical Shock Protection Class
Class I IEC 60536
Head Type
Standard
Electromagnetic Emission
Class B IEC 55011
Contact Operation
Slow-break
Signalling Type
Steady
Terminals Description ISO n°1
(13-14)NO; (21-22)NC
Operating Temperature - Maximum
158 Degrees F
Push Button Style
Flush
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Features
Quick Assembly, Quick Disassembly
Operating Temperature - Minimum
-40 Degrees F
Operator Material
Metal
NEMA Enclosure Rating
13, 4X
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Operator Voltage Rating - Maximum
600 V AC/DC
Series
XB4
Operator Illumination
Illuminated
Head Color
Orange
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Lamp Voltage - Maximum
24 V AC/DC
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Illuminated Push Button, 22 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Yellow, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.