18 in x 18 in x 6 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 49J990

  • Zoro # G2359607


product price:  $2.59
/ea
Sold in multiples of 20 for $51.80

Key Features

Inside Length
18 in
Inside Width
18 in
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49J990
Zoro #
G2359607
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
18 in
Inside Width
18 in
Inside Height
6 in
Outside Length
18 3/8 in
Wall Thickness
1/8 in
Outside Width
18 3/8 in
Outside Height
2 in, 4 in, 6 in
Inside LxWxH
18x18x6

Details

Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC

Description

Multi Height Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 18 in, Inside Width 18 in, Inside Height 6 in, 18x18x6-2 in Inside LxWxH, 32 ECT, RSC, Outside Length 18 in, Outside Width 18 in, Outside Height 6 in, 18 3/8x18 3/8x6, 2 in, 4 Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.