Shop ZORO SELECT
See all product information
Create Account
31 1/4 in x 23 1/4 in x 23 1/2 in Shipping Crate, Brown, Steel, Plywood
- Mfr # BNS10
- Zoro # G014741729
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Inside Length
31 1/4 in
Inside Width
23 1/4 in
Inside Height
23 1/2 in
Maximum Load Capacity
500 lb
Material
Plywood/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNS10
- Zoro #
- G014741729
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 31 1/4 in
- Inside Width
- 23 1/4 in
- Inside Height
- 23 1/2 in
- Outside Width
- 24 in
- Outside Height
- 24 in
- Outside Length
- 32 in
- Wall Thickness
- 6 mm
- Inside LxWxH
- 31 1/4x23 1/4x23 1/2
- Thickness
- 6 mm
Details
- Item
- Shipping Crate
- Maximum Load Capacity
- 500 lb
- Material
- Plywood/Metal
- Color
- Brown
- Standards
- ISPM-15 Certified
- Includes
- Bottom, Foldable Frame, Lid
- Includes Pallet
- Pallet Not Included
- Features
- Collapsible, Heat-Treated, No-Tool Assembly, Removable Front Panel, Reusable
- Weight
- 30 lb
- Number of Pieces
- 4
- Stacking Strength
- 10,000 lb
- Product Type
- Nailess Crate
- Load Capacity - Maximum
- 500 lb
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
Description
Shipping Crate, Outside Length 32 in, Outside Width 24 in, Outside Height 24 in, Stacking Strength 10,000 lb, Inside Length 31 1/4 in, Inside Width 23 1/4 in, Inside Height 23 1/2 in, Material Plywood/Metal, Number of Pieces 4, Weight 30 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.