Limit Switch Head, Rotary Lvr, Top, 1.35 In

  • Mfr # LS-XL

  • Zoro # G2359957


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Actuator Style
Roller Lever Plunger
Actuator Location
Top
Actuator Length
1.35 in
For Use With
Mfr. No. E50SA
NEMA Rating
1, 12, 13, 2, 4, 4X, 6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LS-XL
Zoro #
G2359957
UPC #
786685393599
Country of Origin
Germany

Dimensions

Actuator Length
1.35 in
Roller Width
0.2 in
Product Height
1.61 in
Product Length/Depth
1.22 in
Product Width
1.22 in
Overall Width
1.22 in
Overall Depth
1.22 in
Arm Length - Maximum
1.35 in
Manufacturer Warranty Length
1 yr
Roller Diameter
0.51 in
Overall Height
1.61 in

Details

Item
Limit Switch Head
Actuator Style
Roller Lever Plunger
Actuator Location
Top
For Use With
Mfr. No. E50SA
NEMA Rating
1, 12, 13, 2, 4, 4X, 6
Movement
Vertical
Amps
10
Standards
RoHS, UL Listed
Description/Special Features
Momentary
Travel
Operating Travel 0.36 in, Total Travel 0.38 in
Operating Force
8 N
Voltage Rating
415V AC
IP Rating
IP66, IP67
Operating Temp.
-13 Degrees to 158 Degrees F
Differential Travel
0.38 in
Roller Material
Nylon
Operating temperature - max
158°F
Series
LS
Operating speed
99.97 cm/sec
Special features
Head only
Certifications
UL Listed
Type
LS-Titan
Operating temperature - min
-13°F
Environmental rating
IP66, IP67
Enclosure material
Plastic
Actuator
Long roller lever
Product Name
Eaton LS-Titan miniature DIN limit switch
Roller Position
Top
Compatible with Manufacturer Model Number
E50SA
Total Travel
0.38 in
Pretravel
0.002 in
Roller Adjustability
Fixed
Overtravel
0.36 in
Reset Travel
0.17 in
Action
Momentary
Operating Temperature - Minimum
-13 Degrees F
Arm Adjustability
Fixed
Compatible with Series
LS-Titan
NEMA Enclosure Rating
1, 12, 13, 2, 4, 4X, 6
Compatible with Brand
Eaton
Directional Movement
Linear
Operating Temperature - Maximum
158 Degrees F
Operating Torque
8.88 in-lb
Plunger Adjustability
Fixed
Includes Actuator
Actuator Included
Compatible Manufacturer Part Number
E50SA
Compatible Manufacturer Model Number
E50SA
Compatible with Manufacturer Model No.
E50SA
Compatible with Mfr. Model No.
E50SA
For Use with Mfr Model Number
E50SA
For Use With Mfr. Model Number
E50SA
Compatible Pump Manufacturer Part Number
E50SA
Compatible Mfr. Model Number
E50SA

Description

Limit Switch Head, Actuator Style Roller Lever Plunger, Actuator Location Top, Actuator Length 1.35 in, Contact Form Not Applicable, Amps 10, Voltage Rating 415V AC, Travel Operating Travel 0.36 in, Total Travel 0.38 in, Movement Vertical, Operating Force 8 N, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 1, 12, 13, 2, 4, 4X, 6, IP Rating IP66, IP67, Standards RoHS, UL Listed, For Use With Mfr. No. E50SA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.