Shelf Storage Bin, Plastic, Blue, 6 in H, 4 1/8 in W, 11 5/8 in L

  • Mfr # 30040BLUE

  • Zoro # G2360346


product price:  $4.85
/ea

Key Features

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 6 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30040BLUE
Zoro #
G2360346
UPC #
032903004939
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 6 in H
Overall Length
11 5/8 in
Overall Width
4 1/8 in
Overall Height
6 in
Inside Length
9 3/4 in
Inside Width
2 1/2 in
Inside Height
5 15/16 in
Outside Height
6 in
Overall WxH
4 1/8 in x 6 in
Height
6 in
Outside Width
4 1/8 in
Outside Length
11 5/8 in
Length
11 5/8 in
Width
4 1/8 in
Hopper Height
6 in

Details

Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.1 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40020
Includes
Molded-In Label Area, Label Holder
Hangable
Not Hangable
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
20 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40020
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Grease, Oil, Water
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The AKRO-MILS - 30040BLUE Shelf Storage Bin is a stationary storage solution with an overall length of 11 5/8 in, width of 4 1/8 in, and height of 6 in. The inside dimensions are designed to accommodate items up to a length of 9 3/4 in, width of 2.5 in and height of nearly six inches (5-15/16in). It has the capacity to handle loads up to a weight limit of approximately twenty pounds and offers a volume capacity of about one-tenth cubic feet.
Constructed from durable plastic material, this shelf storage bin comes in an appealing blue color that can suit various settings. It features no divider slots but includes a molded-in label area as well as an additional label holder for organized item placement or retrieval. The product's design allows it to be hung if required while also being nestable for efficient space utilization when not in use. Its stacking capacity stands at about one hundred seventy-five pounds per square inch which indicates its robust build quality.
This particular model is compatible with Manufacturer Number:40020 units and does not have ESD conductive properties. With its combination of size attributes, load-bearing capability, and user-friendly features such as labeling options along with hangable and nestable functionality makes the AKRO-MILS -30040BLUE Shelf Storage Bin adequate for various types small business storage needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.