Equipment Roller Kit, Swivel, 24,000 lb. Cap

  • Mfr # KNRS-12-SLP

  • Zoro # G2360547


product price:  $2,482.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
5 1/4 in
Overall Length
58 1/2 in
Overall Width
5 7/8 in
Color
Black, Green
Load Capacity
24,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KNRS-12-SLP
Zoro #
G2360547
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 1/4 in
Overall Length
58 1/2 in
Overall Width
5 7/8 in
Handle Length
48 in
Roller Dia.
1 1/4 in
Overall LxWxH
10 1/2 in x 5 7/8 in x 5 1/4 in
Top Plate Thickness
5/8 in
Roller Width
3 1/4 in
Top Plate Width
5 7/8 in
Top Plate Length
5 7/8 in
Top Plate LxW
5 7/8 in x 5 7/8 in

Details

Color
Black, Green
Load Capacity
24,000 lb
Item
Machine Roller Kit
Roller Type
Swivel
Includes
(2) Handles, (4) 6000 lb Capacity Rollers
Number of Rollers
4
Roller Material
Nylon
Frame Material
Steel
For Movement Type
Swivel/Rigid
For Surface Type
Any Surface
Top Plate Surface
Rubber Padded
Number of Decks
1
Weight
179 lb
Assembled
Yes
Caster/Roller Configuration
(4) Rollers
Non-Marking Rollers
Yes
Top Plate Type
Swivel with Lock
Roller Tread Material
Nylon

Description

Machine Roller Kit, Load Capacity 24,000 lb, Deck Length 10 1/2 in, Deck Width 5 13/16 in, Deck Height 5 1/4 in, For Surface Type Any Surface, For Movement Type Swivel/Rigid, Top Plate Length 5 7/8 in, Top Plate Width 5 7/8 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel with Lock, Caster/Roller Configuration (4) Rollers, Frame Material Steel, Number of Decks 1, Overall Length 58 1/2 in, Overall Width 5 7/8 in, Overall Height 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.