2-1/2" FNPT SS Threaded Flange

  • Mfr # 4381001060

  • Zoro # G2363986


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2-1/2"
Specific Fitting Shape
Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381001060
Zoro #
G2363986
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
2-1/2"
Pipe Size (Fittings)
2-1/2"
Pipe Size
2-1/2"
Outside Dia.
7"
Nominal Pipe Size
2 1/2 in
Flange Outside Diameter
7 in
Thread Size
2-1/2"

Details

Specific Fitting Shape
Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Flange
Pipe Fitting Connection Type
FNPT
Number of Holes
4
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B16.5, ASTM A182
Max. Pressure
150 psi
Specific Pipe Fitting Shape
Flange
Fittings Sub-Category
Flanges
Maximum Operating Pressure
150 psi
Number of Bolt Holes
4
Color
Silver
Material Grade
304
Connection Surface
Raised Face
Class
Class 150
Type
Class 150

Description

The ZORO SELECT - 4381001060 is a stainless steel flange designed for use in piping systems to connect pipes, valves, pumps, and other equipment. Constructed from 304 stainless steel, this flange features a raised face connection surface and FNPT threaded ends, designed for flange assemblies using gaskets and bolts. The flange is rated to operate at a maximum pressure of 150 psi and a temperature range from -60 to 450 degrees Fahrenheit. It conforms to ANSI B16.5 and ASTM A182 standards. Key Features:

  • Material: 304 Stainless Steel
  • Nominal Pipe Size: 2 1/2 in
  • Flange Outside Diameter: 7 in
  • Connection Surface: Raised Face
  • Fitting Connection Type: Female National Pipe Thread (FNPT)
  • Pressure Rating: Class 150 (150 psi maximum operating pressure)
  • Number of Bolt Holes: 4
  • Temperature Range: -60 to 450 °F
  • Standards: ANSI B16.5; ASTM A182

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.