304 Stainless Steel Hex Bushing, 3/8 in x 1/4 in Fitting Pipe Size, Male NPT x Female NPT

  • Mfr # 400B113N038014

  • Zoro # G2368931


product price:  $3.55
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/4"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400B113N038014
Zoro #
G2368931
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/4"
Pipe Size (Fittings)
3/8" x 1/4"
Pipe Size
3/8" x 1/4"
Hex Size
21 mm
Overall Length
23 mm
Fitting Side A Outside Diameter
3/8 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side B Outside Diameter
1/4 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Specific Pipe Fitting Shape
Hex Bushing
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Fittings Sub-Category
Bushings
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side B Pipe Threading
18
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Class
Class 150
Maximum Operating Pressure
300 psi
Includes Seal
No
Low Lead Compliance Level
Compliant
Fitting Side A Pipe Threading
18
Color
Silver
Fitting Side B Gender
Female
Material Grade
304
Fitting Side A Gender
Male

Description

The ZORO SELECT - 400B113N038014 is a stainless steel hex bushing designed to reduce pipe size by connecting a larger fitting to a smaller threaded opening. It features a hexagonal outer profile allowing for wrench tightening during installation and removal. Constructed from 304 stainless steel and rated for Class 150 pressure, fluid compatibility not specified; consult product data sheet for approved fluids. It supports a maximum working pressure: per Class 150 rating; see product data sheet for confirmation and a maximum steam pressure: 150 psi; consult data sheet for service conditions.

Key Features:

  • Material: 304 Stainless Steel conforming to ASTM-A-351.
  • Pressure Class: Class 150, meeting MSS-SP-114 Class 150 pressure ratings.
  • Connection Type: Male NPT (3/8 in) x Female NPT (1/4 in) threads per ANSI B1.20.1 standard.
  • Pipe Size: 3/8" nominal pipe size on male side, 1/4" nominal pipe size on female side.
  • Hex Size: 21 mm across flats for wrench application.
  • Overall Length: 23 mm.
  • Compatible with pipe schedule 40.
  • Low-lead compliant for potable water use.
  • Does not include pre-applied thread sealant or seals.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.