Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Threadlocker, Blue, Medium Strength, 5g (0.18 oz.) 24005

Threadlocker, Blue, Medium Strength, 5g (0.18 oz.) (Discontinued)

  • Mfr # 24005
  • Zoro # G2369236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24005
Zoro #
G2369236
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5g (0.18 oz.)
For Fastener Dia.
1/4" to 1"

Details

Item
Threadlocker
Threadlocker Color
Blue
Color
Blue
Threadlocker Strength
Medium
Begins to Harden
Not Specified
Threadlocker Classification
Threadlocker
Application
For Locking All Fasteners 1/4" to 1"
Threadlocker Disassembly
Removable
Viscosity
Gel
Standards
NSF
Removable With
Hand Tools
Specific Gravity
1.15
Full Cure
24 hr.

Description

Threadlocker, Color Blue, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.