Square Head Plug, 1/8 in MNPT, 304 Stainless Steel, Class 150, 300 psi Max Pressure

  • Mfr # 40SQ112N018

  • Zoro # G2369595


product price:  $1.59
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40SQ112N018
Zoro #
G2369595
UPC #
190735924761
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Overall Length
18 mm
Nominal Pipe Size
1/8 in
Outside Diameter
1/8 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Plugs
Specific Pipe Fitting Shape
Square Head Plug
Max. Pressure
300 psi
Max. Steam Pressure
150 psi
Standards
ASTM A351
Temp. Range
-20 Degrees to 350 Degrees F
Plug Drive Style
2 in Square
Class
Class 150
For Pipe Schedule
40
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Includes Seal
No
Fitting Side A Pipe Threading
27
Maximum Operating Pressure
300 psi

Description

Plug, 1/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1/8 in Outside Diameter, 23/32 in Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 27, 1/8 In.-27, Magnetic No, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.