Gooseneck Kitchen/Bathroom Faucet, Manual, 4" Mount, 2 Hole Commercial

  • Mfr # 895-ABCP

  • Zoro # G2370672


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
895-ABCP
Zoro #
G2370672
UPC #
611943449681
Country of Origin
United States

Dimensions

Height
9-5/8"
Connection Size
1/2" Male NPSM
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Spout Length
3-1/2"
Overall Height
12 in
Spout Height
9-5/8"
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
1-1/2"
Overall Width
6 in
Spout Height - Maximum
9 5/8 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Outlet Height
6 3/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Valve Type
Compression
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Connection
1/2" MNPS
Faucet Spout
Rigid/Swing
Mounting Type - Faucet
Deck
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Body Material
Cast Brass
Faucet Finish
Chrome
Includes
Mounting hardware
Vandal Resistant Features
Vandal Resistant Handles
ADA Compliance
ADA Compliant
Flow Outlet Type
Aerated
Mounting
Deck
Flow Outlet Type - Faucet
Aerated
CEC Compliant
Non CEC Compliant
Flow Outlet Type (Faucet)
Aerated
Type
Two Turn Non-Metering
Residential / Commercial
Commercial
Handle Material
Cast Brass
Features
Mounting Hardware Included
Power Source
Manual
Faucet Activation
Manual
Faucet Body Material
Cast Brass
Temperature Control
Non-Adjustable Temperature
Series
895
Spout Reach
3-1/2"
Max. Mounting Hole Center Distance
4"
Ligature Resistant
No
Valve Type - Faucets
Hot/Cold Cartridge
Replacement Cartridge Mfr. Model Number
1-100XTJKABNF, 1-099XTJKABNF
Faucet Handle Material
Metal
Water Inlet Connection Type
Male NPSM
Material of Construction
Low Lead Cast Brass
Application
Commercial
Outlet Type
Aerator
Ligature Resistance
Not Ligature-Resistant
Temperature - Maximum
140 Degrees F
Vandal Resistance
Vandal-Resistant Handle
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Flow Rate - Maximum
2.2 gpm
Legend Style
Color
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Pressure - Maximum
125 psi
Temperature - Minimum
40 Degrees F
For Location
Bathroom, Kitchen
Inlet Connection Gender
Male
Flow Type
Spray
Inlet Connection Type
NPSM
Number of Mounting Holes
2
Operation Method
Manual
CEC Compliance
Not CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
4 in
Spout Shape
Gooseneck
Product Type
Faucet
Mounting Hole Center-to-Center Distance - Maximum
4 in
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.