This item is Discontinued.

Akro-Mils Industrial Grade Polymer Lid, Clear, 10-7/8" L, 8-1/4" H 33101

Industrial Grade Polymer Lid, Clear, 10-7/8" L, 8-1/4" H (Discontinued)

  • Mfr # 33101
  • Zoro # G2372291
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33101
Zoro #
G2372291
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
10-7/8"
Overall Height
8-1/4"
Thickness
1/2"

Details

Material
Industrial Grade Polymer
Color
Clear
Item
Lid
ESD Conductive
No

Description

Lid, Color Clear, Material Industrial Grade Polymer, Overall Length 10 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.