Electric Chain Hoist, 300 lb, 15 ft, Hook Mounted - No Trolley, 115V AC, Yellow

  • Mfr # SNER000300S-15/115v

  • Zoro # G2373071


product price:  $3,192.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
14 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNER000300S-15/115v
Zoro #
G2373071
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr
Maximum Lifting Length
15 ft
Minimum Retracted Length
13 13/16 in
Lifting Hook Opening Width
13 3/16 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
14 fpm
Load Capacity
300 lb
Min. Between Hooks
13 3/16 in
Motor HP
0.34 hp
Phase
1
Standards
ASME B30.16, ASME HST-1M, NFPA 70
Voltage
115V AC
Number of Speeds
1
Clutch
Friction
Brake
Pull Rotor
Lubrication
Oil Bath
Reeving
1
Amps @ Low Volts
7.7 A
Finish
Powder Coated
Thermal Protection
Included
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Chain Hoist
Hz
60
Classification
H4
Overload Protection Included
Yes
Brake Type
Pull Rotor
Headroom
13 3/16 in
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Includes Clutch
Clutch Included
Number of Load Chains
1
Motor Horsepower
3/8 hp
Hoist IP Rating
IP55
Includes Brake
Brake Included
Lifting Hook Material
Carbon Steel
Chain Finish
Powder Coated
Current at Min. Voltage
7.7 A
Maximum Lifting Capacity
300 lb
Pendant IP Rating
IP65
Fixed Lift Speed
14 fpm
Number of Reeves
1
Current at Max. Voltage
7.7 A
Clutch Type
Friction
Duty Classification
H4
Mount Type
Hook Mounted - No Trolley
Starts and Stops per Hour
360
Body Finish
Powder Coated
Programmable
Non-Programmable
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 300 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 7.7 A, Motor Horsepower 3/8 hp, Operating Voltage 115V AC, Headroom 13 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.