1-1/2" FNPT Bronze Ball Valve Inline

  • Mfr # 7014764

  • Zoro # G2376376


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7014764
Zoro #
G2376376
UPC #
670750662300
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
4.25 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Length
7.75 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam
Connection Type
FNPT x FNPT
Item
Ball Valve
Temp. Range
-20 Degrees to 450 Degrees F
Compliance
ISO 9001
Max. Pressure
600 PSI CWP
Stem Material
316 Stainless Steel
Seat Material
PTFE
Features
250# WSP
Body Material
Bronze
Standards
ARRA Compliant, ASTM B584-C84400, Build America Buy America Act (BABA), Buy American Act (BAA), CRN
Handle Type
Lever
Handle Material
Zinc Plated Steel
Stem Type
Blowout Resistant
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Two Piece
Coefficient of Volume (Cv)
0.01
Maximum Pressure - Steam
250 PSI WSP
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Color - Valve Body
Bronze
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Cleaned and Bagged
Not Cleaned and Bagged
Connection Gender - Side 1
Female
Color - Valve Handle
Yellow
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
500 Degrees F
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.