Automatic Vent Valve, 1/8 in. NPT

  • Mfr # FV-4-1/8

  • Zoro # G2377313


product price:  $20.69
/ea

Key Features

Inlet Size
1/8"
Body Material
Brass
Connection Type
MNPT
Max. Pressure
150 psi
Vent Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FV-4-1/8
Zoro #
G2377313
UPC #
098268266900
Country of Origin
United States

Dimensions

Inlet Size
1/8"
Vent Dia.
1 1/4 in
Vent Height
3 1/8 in
Inlet Port Connection Size
1/8 in

Details

Item
Automatic Vent Valve
Body Material
Brass
Connection Type
MNPT
Max. Pressure
150 psi
Min. Pressure
1.45 psi
Float Material
Polyethylene
Temp. Range
33 Degrees to 240 Degrees F
Product Type
Air Vent
Number of Inlet Ports
1
Gasket Material
Silicon Rubber
Application
Glycol Systems
Allowable Temperature - Minimum
33 Degrees F
Inlet Port Connection Type
NPT
Air Vent Type
Float
Operating Temperature - Maximum
240 Degrees F
Condensate Capacity
2 lb/hr
Inlet Port Location
Bottom
Port Types Included
Inlet, Outlet
Operating Pressure - Minimum
1.45 psi
Includes Expansion Tank Port
Expansion Tank Connection Not Included
Inlet Port Connection Gender
Male
Release Method
Automatic
For Media
Water
Operating Pressure - Maximum
150 psi
Configuration
One Port
Installation Orientation
Vertical
Relief Port Location
Top
Manufacturer Series
FV-4

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Temperature - Minimum 33 Degrees F, Application Glycol Systems, Body Material Brass, Condensate Capacity 2 lb/hr, Configuration One Port, Float Material Polyethylene, For Media Water, Gasket Material Silicon Rubber, Includes Expansion Tank Port Expansion Tank Connection Not Included, Inlet Port Connection Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.