Isolation Flange, PK2

  • Mfr # 101226LF

  • Zoro # G2378266


product price:  $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

Type
Rotating
Includes
Cap Screw, Nut
For Pump Number
2P310, 2P410, 4JA83, 4JA84, 4JA87, 4JA88, 4P975, 4P976, 4P977, 4PD08, 4PD11, 4RC91, 4RC92, 4RD04, 4RD05, 4RD10, 4RD16, 4RD17, 4YM17, 5P427, 5P428, 5P433
Material
Brass
Gasket
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101226LF
Zoro #
G2378266
UPC #
683328216188
Country of Origin
Italy

Dimensions

Pipe Size (In.)
3/4 Sweat
Compatible Pipe Size
3/4 in
Compatible Bolt Size
0.44 in
Bolt Hole Diameter
0.44 in
For Pipe Diameter
3/4 in

Details

Item
Isolation Flange
Type
Rotating
Includes
Cap Screw, Nut
For Pump Number
2P310, 2P410, 4JA83, 4JA84, 4JA87, 4JA88, 4P975, 4P976, 4P977, 4PD08, 4PD11, 4RC91, 4RC92, 4RD04, 4RD05, 4RD10, 4RD16, 4RD17, 4YM17, 5P427, 5P428, 5P433
Material
Brass
Gasket
Not Included
Max. Operating Temp.
250 Degrees F
Valve Design
Full Port
Valve Type
Ball
Max. Pressure (PSI)
150 psi
Number of Mounting Holes
2
Standards
CSA Certified
Flange Type
Isolation
Compatible with Pump Type
In-Line Circulating Pump
Compatible with Manufacturer Model Number
1BL001, 1BL012
Compatible with Brand
Bell & Gossett
Flange to Pipe Connection Type
Sweat
Maximum Operating Pressure
150 psi
Flange Material
Brass/Steel
Compatible with Series
100, LR, PR
For Use With
Potable Systems
For Use With Potable
Potable Pumps
For Use With Potable Systems
Yes
Maximum Ambient Temperature
250 Degrees F
Compatible with Series Family
100, LR, PR
Compatible Grainger Part Number
4JA83, 4JA84
Compatible Manufacturer Part Number
1BL001, 1BL012
Compatible Manufacturer Model Number
1BL001, 1BL012
For Use With Mfr. Model Number
1BL001, 1BL012
Compatible with Manufacturer Model No.
1BL001, 1BL012
Compatible with Mfr. Model No.
1BL001, 1BL012
For Use with Mfr Model Number
1BL001, 1BL012
Compatible Pump Manufacturer Part Number
1BL001, 1BL012
Ambient Temperature - Maximum
250 Degrees F
Product Type
Flange
For Pipe Connection Standard
Sweat
Number of Flanges Included
2
Compatible Mfr. Model Number
1BL001, 1BL012
Operating Pressure - Maximum
150 psi

Description

Isolation Flange, Bolt Hole Size 0.44 in, Compatible Pipe Size 3/4 in, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4JA83, 4JA84, Compatible with Series 100, LR, PR, Compatible with Series Family 100, LR, PR, Flange to Pipe Connection Type Sweat, For Use With Potable Systems Yes, Flange Type Isolation, Number of Mounting Holes 2, Valve Type Ball, Compatible with Manufacturer Model Number 1BL001, 1BL012, Compatible with Pump Type In-Line Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.