6 ft Fiberglass Stepladder, 375 lb Capacity

  • Mfr # OBCN06

  • Zoro # G2379641


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Load Capacity - Maximum
375 lb
Base Width
23.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OBCN06
Zoro #
G2379641
UPC #
051751077650
Country of Origin
Mexico

Dimensions

Overall Height
6 ft
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Base Width
23.4 in
Step Width
3 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
41 1/4 in
Weight
23 lb
Tread Type
Ribbed
Series
OBCN00
Number of Steps
5
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Includes
MagnaGrip and Tool Lasso(TM) Sockets
Standards
ANSI A14.5-2007, OSHA Compliant
Color
Blue, Yellow
Shoe Material
Rubber
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 6 ft, Load Capacity 375 lb, Number of Steps 5, Base Spread 41.3 in, Bottom Width 23 3/8 in, Step Depth 3 in, Step Tread Ribbed, Series OBCN00, Includes MagnaGrip and Tool Lasso(TM) Sockets, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.