Appliance Hand Truck, 700 lb., 60in

  • Mfr # 3W042

  • Zoro # G2379754


product price:  $298.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Width
24 in
Material
Steel
Color
Red
Load Capacity
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3W042
Zoro #
G2379754
UPC #
190735294840
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
60 in
Overall Width
24 in
Wheel Diameter
6 in
Noseplate Depth
4 1/2 in
Wheel Width
1 7/8 in
Noseplate Width
24 in
Overall Depth
11 in
Nose Plate Width
24 in
Nose Plate Depth
4 1/2 in
Handle Height
60 in
Axle-Mounted Wheel Dia.
6 in
Nose Plate WxD
24 in x 4 1/2 in

Details

Material
Steel
Color
Red
Load Capacity
700 lb
Item
Steel Appliance Hand Truck
Wheel Type
Solid
Handle Type
Dual Loop
Assembled
Yes
Wheel Material
Rubber
Number of Wheels
2
Hand Truck Handle Type
Dual Loop
Wheel Bearings
Ball
Finish
Rust-Resistant Powder Coated
Includes
Auto-Rewind Ratchet Take-up Belts to Secure Around Appliances and Prevent Slipping or Shifting
Features
Auto-Rewind-Ratchet Take-up Belt to Secure Around Appliances and Prevent Slipping or Shifting
Frame Type
Flat Back
Non-Marking Casters/Wheels
No
Includes Stair Climber
With Stair Climber
Axle-Mounted Wheel/Tread Material
Rubber
Includes Load Protector
With Load Protector
Axle-Mounted Wheel Type
Tread on Core
Axle-Mounted Wheel Bearings
Ball Bearing
Non-Marking Axle-Mounted Wheels
No
Caster/Wheel Configuration
(2) Axle-Mounted
Strap Tightening Type
Ratchet
Nose Plate Material
Steel

Description

Steel Appliance Hand Truck, Load Capacity 700 lb, Overall Height 60 in, Overall Width 24 in, Overall Depth 11 in, Frame Type Flat Back, Nose Plate Material Steel, Nose Plate Width 24 in, Nose Plate Depth 4 1/2 in, Handle Type Dual Loop, Handle Height 60 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.