Butterfly Valve, Lug Style, Pipe Size 5 In

  • Mfr # ML-233E 5

  • Zoro # G2380953


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Ductile Iron
Pipe Size
5 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML-233E 5
Zoro #
G2380953
UPC #
697988626836
Country of Origin
United States

Dimensions

Pipe Size
5 in
Lug Dia.
3/4-10
Bolt Circle Dia.
8 1/2 in
Nominal Valve Size
5 in
Handle Length
11 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valve
Style
Lug
Body Material
Ductile Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Disc Material
Aluminum Bronze Alloy
Standards
ABS
Number of Bolt Holes
8
Liner Material
EPDM
Temp. Range
-30 to 250 Degrees F
Seal Material
EPDM
Connection Type
Lug
Stem Material
416 Stainless Steel
Coefficient of Volume (Cv)
1,320
Number of Flange Bolt Holes
8
Number of Stop Positions
10
Operating Temperature - Maximum
250 Degrees F
Disc Alignment
Concentric
Manufacturer Warranty
1 yr
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
For Media
Gas, Oil, Water
NSF Certifications for Food and Drinking Water
NSF 61
Includes Disc Position Indicator
Disc Position Indicator Included
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-30 Degrees F
Valve Series
M

Description

Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 5 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum Bronze Alloy, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 8 1/2 in, Lug Dia. 3/4-10, Standards ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.