Round Machine Adapter, 7 in Duct Dia, 304 Stainless Steel, 22 ga GA, 7 in W, 4" L, 7 in H

  • Mfr # 8040401711

  • Zoro # G2384210


product price:  $94.15
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
7"
Width
7 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040401711
Zoro #
G2384210
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
7"
Width
7 in
Height
7 in
Inlet Diameter
6 7/8 in
Length
4"
Outlet Diameter
7 in
Duct Fitting Diameter
7 in
Duct Fitting Length
4 in
Duct Size
7"
Overall Height
7 in
Overall Length
4 in
Overall Width
7 in
Material Thickness
22 ga
For Duct Width
7 in
Overall Diameter
7 in
For Duct Height
7 in
For Nominal Duct Diameter
7 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
Machine Adapter
Damper Shape
Round
Duct Fitting Item
Machine Adapter
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Connection Type
Clamp Together
Adapter Type
Machine Adapter
Shape
Straight
For Duct Shape
Round
Material Grade
304
Maximum Pressure Rating
42 in wc
End Type
Quick-Fit
Weight
0.35 lb
Product Type
Machine Adapter
Minimum Pressure Rating
2 in wc

Description

Machine Adapter, For Nominal Duct Diameter 7 in, Inlet Diameter 6 7/8 in, Material Stainless Steel, Product Type Machine Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 0.35 lb, For Duct Height 7 in, For Duct Width 7 in, Overall Width 7 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 7 in, Overall Diameter 7 in, Overall Height 7 in, End Type Quick-Fit, Adapter Type Machine Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.