Shop NORDFAB

Round 14"dia 2"L 90 Degrees GSteel Tap-In Branch, 14 in x 14 in Duct Dia, Galvanized Steel, 2" L

  • Mfr # 8040302850
  • Zoro # G8289705

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14" x 14"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
14 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040302850
Zoro #
G8289705
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14" x 14"
Inlet Diameter
14 in
Length
20 in
Outlet Diameter
14 in
Duct Fitting Diameter
14 in x 14 in
Duct Fitting Length
2 in
Overall Width
20 in
Overall Length
20 in
Overall Height
14 in
For Nominal Duct Diameter
14 in
Material Thickness
20 ga
Inside Diameter
14 in
Branch Diameter
14 in
Wire Rope Length
20 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
14"dia 2"L 90 Degrees GSteel Tap-In Branch
Damper Shape
Round
Duct Fitting Item
Tap In
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Color
Silver
Series
QF
Connection Type
Clamp Together
Product Type
Tap In
Weight
4.4 lb
Angle
90 Degrees
Environment Type
Dusty
End Type
Quick Fit
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Compatible with Brand
Nordfab
Shape
Tee
Maximum Temperature Rating
390 Degrees F
Shell Material
Steel
Wire Color
Silver

Description

14 In.dia 2 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Overall Length 20 in, Product Type Tap In, Weight 4.4 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 14 in, Outlet Diameter 14 in, Overall Width 20 in, Angle 90 Degrees , Overall Height 14 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.